Shop Alternate Products
This Product is Discontinued
Porter-Cable
Drywall Sander with Dust Collection (Discontinued)
Mfr # 7800
Zoro # G2339714
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Sander, Sanding Pad, 13 ft. Static-Dissipating 1-1/4" Vacuum Hose, Hook and Loop Straps for Mounting Power Cord to Vacuum Hose, Instruction Manual
- Features Built-in dust collection connector
- Application sanding
- Amps 4.7 A
- Tool Length 5 ft 2 in