Widia

Spiral Point Tap Plug, 2 Flutes


$9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.168"
  • Tap Thread Size #8-36
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
See all product information