Shop Alternate Products
This Product is Discontinued
Tough Guy
Stripping Pad, 15 In, Brown, PK5 (Discontinued)
Mfr # 4RU90
Zoro # G2340256
This Product is Discontinued
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester Fiber