Zoro Select

Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK


$3.15
5% off
$2.99
/pk 100, $0.03/ea
Sold in multiples of 5 for $14.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Type Dome
  • Material Nylon
  • Shank Diameter 1/4 in
  • Body Length 13/16 in
  • System of Measurement Inch
See all product information