Zoro Select
Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK
Mfr # 1LAK2
Zoro # G2340414
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 5/8 in
- Base Length 63/64 in
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK 1LAJ8
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK 1LAK1
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 1/32 in Ht, 50 PK 1LAJ9
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 0.198 in Ht, 1000 PK 14NWHP3
- ZORO SELECT Tab Weld Nut, 3/8"-16, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK 1LAF3
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK 1LAH1
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK ND 1714
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 9/16 in Lg, 3/16 in Ht, 50 PK HS3 1420
- ZORO SELECT Square Weld Nut, 5/16"-24, Steel, 9/16 in Wd, 5/8 in Lg, 3/16 in Ht, 50 PK 2007-1
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.515 in Lg, 0.145 in Ht 37NWS2
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 15/16 in Lg, 3/32 in Ht, 50 PK 1LAG7
- Zoro Select Weld Nuts