Shop Alternate Products
This Product is Discontinued
Zoro Select
Vacuum Connector, 3/16In, Barb, Nylon, PK20 (Discontinued)
Mfr # 5RKR6
Zoro # G2340436
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter Tee
- Barb Size 3/16 in
- Fitting Connection Type Barbed
- Tube Size 3/16 in