Zoro Select
Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb
Mfr # P17S-RP050K-12-TB-001
Zoro # G2340703
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Explore More Products
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd 1NVN2
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, Gry L-POG 89G-12-FI
- ZORO SELECT Swivel Plate Caster, 7-1/4 in. H, 325 lb. P12S-RP060K-12-001
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel P12S-PRP035B-12
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid 400K77
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel P27R-NMB060K-16
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel P12RX-PRP050B-12
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Yl Wheel P22R-UA080R-14
- ZORO SELECT Plate Cstr, Rgd, Polyurethane, 8 in., 880 lb TFK 200 NT0E
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set SCC-100S280-PNB-TLB-BSL-4
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller P21S-C040R-16
- Zoro Select Plate Casters