3M
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, A30 Grit, Not Applicable, Aluminum Oxide, 307EA
Mfr # 60440168387
Zoro # G2340871
Free Shipping & Returns
$531.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit A30
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green 7010308883
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 341D, Brown 7010361741
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown 7000118793
- 3M Sanding Belt, Coated, 37 in W, 75 in L, P220 Grit, Not Applicable, Aluminum Oxide, 340D, Brown 60440212144
- 3M Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown 7000118799
- 3M Hook-and-Loop Sanding Disc, Coated, 80 Grit, Medium, Aluminum Oxide, 216U, Gold 49909
- 3M Sanding Belt, Coated, 2 in W, 132 in L, 60 Grit, Not Applicable, Aluminum Oxide, 384F, Maroon 7010290632
- 3M Sanding Belt, Coated, 4 in W, 132 in L, P80 Grit, Not Applicable, Silicon Carbide, 461F, Black 60410014108
- 3M Sanding Belt, Coated, 4 in W, 90 in L, A30 Grit, Not Applicable, Aluminum Oxide, 237AA, Gray 60090004338
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072766417
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide 49032
- 3M Coated Sanding Belts