Wiegmann
Enclosure Stand, Gray, 12 In H x 10 In D
Mfr # FK1210
Zoro # G2341071
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall-Mount Enclosures
- Material Carbon Steel
- Sub-Category Mounting Accessories
- Finish ANSI 61 Gray Polyester Powder
- Length 10.00"
Explore More Products
- WIEGMANN Interior Panel, 1in.Lx15in.Wx15in.H N1P1616
- WIEGMANN 33 In X 33 In Interior Panel F NP3636
- WIEGMANN Enclosure Inner Panel NP3624
- WIEGMANN Back Panel, 15.38" L, 0.625" W, Fiberglass HW-MP1816FGWW
- WIEGMANN Back Panel Plate For N412363612Cst NP3636C
- WIEGMANN Panel, Interior, White NP1212C
- WIEGMANN Back Panel, 36.00" L, 0.50" W, Carbon Steel HW-WM4836CSWW
- WIEGMANN 3 Point T Handle N41214TTH3KL
- WIEGMANN Enclosure Drip Shield, 2 x 20 x 3 In DK20
- WIEGMANN Panel, Interior, White NP2424C
- RACO EXTENSION SQ BX 1-1/2""D 8201
- Wiegmann Electrical Box Accessories