Bulldog
Base Plate Kit, Disc Foot And Pin
Mfr # 500244
Zoro # G2341123
$17.36
23% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 2000 to 5000 Jacks
- Includes Snapper Pin
- Product Type Trailer Jack Foot
Explore More Products
- BULLDOG 5000 lb. Trailer Jack Tubular Swivel 178151
- BULLDOG Trailer Jack Tubular Swivel, 7000 lb 198250
- BULLDOG Swivel Jack, 11" Lift Range 198150
- BULLDOG Trailer Jack Tubular, 5000 Lb, Round 155032
- BULLDOG Trailer Jack, Repl Crank, Topwind 500171
- BULLDOG Trailer Jack Square Swivel, 15"Lift Range 195354
- BULLDOG Bulldog 500193 Replacement Part; Level Assembly With Hardware For Bulldog Powered Drive Tongue Jack; 4; 000 Lbs. 5 x 1 x 7.25 in. 500193
- BULLDOG Bulldog 1692010178 169 R Jack Assembly With Mounting Bracket; 29 x 7.75 x 5.25 in. 1692010178
- BULLDOG Bulldog 3,500lbs A-Frame RV Jack w/Powered Drive - 12V - White Cover 500188
- RIECO TITAN Rieco Titan 11094 Drill Adapter 11094
- SEACHOICE Heavy Duty Drop Leg Trailer Jack 2500# Capacity 52051
- Bulldog Trailer Jacks & Accessories