Shop Alternate Products
This Product is Discontinued
Honeywell North
Bandage, Woven Fabric, 3 In L, PK50 (Discontinued)
Mfr # 010810
Zoro # G2341787
This Product is Discontinued
Key Features
- Metal Detectable No
- Material Woven Fabric
- Bandage Material Fabric
- Length 3 in
- Waterproof Yes