Shop Alternate Products
This Product is Discontinued
Kipp
Knurled Knob, 5/16-18 Internal Thread, 1.34"L, Thermoplastic (Discontinued)
Mfr # K0247.03A3
Zoro # G2342006
This Product is Discontinued
Key Features
- Base Dia. (In.) 22mm
- Color Black Gray
- Diameter 34mm
- Finish Matte Black
- Height 36mm