Zoro Select
Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes
Mfr # 1WAB1
Zoro # G2342182
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 1 5/32 in
- Outer Mounting Hole Ctr. to Ctr. 4-11/64"
Explore More Products
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes 4PE14
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes 1VZZ9
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes 1WAE9
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes 4PE22
- ZORO SELECT Utility Pull, Steel, 5 3/4 In L, Galv., Unthr. Through Holes 1WAC4
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes 4PE28
- ZORO SELECT Handle Pull, Brass, PK5, Antique Brass, Threaded Holes, PK.5 1XNW7
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes 1XNY4
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center White Contemporary Edge Pull BP96965030
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Wheeler Cabinet Pull 678-160BNBDL
- Zoro Select Cabinet Handles & Pulls