Shop Alternate Products
This Product is Discontinued
Thogus
Tee, 3/8 x 1/4 x 1/4 In, Barbed, Nylon, PK10 (Discontinued)
Mfr # TT9644/N-10-G
Zoro # G2342611
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 3/8 in x 1/4 in x 1/4 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Tee