Shop Alternate Products
This Product is Discontinued
Marsh
Permanent Industrial Marker, Black Color Family (Discontinued)
Mfr # X10-BK
Zoro # G2342742
This Product is Discontinued
Key Features
- Features Easily Handles Marking on Smooth or Rough Surfaces, Wide Tip Makes Bolder, Broader Marks, Long Lasting in k Supply
- Marker Type Permanent
- NSF Certified No
- Temp. Range 0 Degrees to 150 Degrees F
- Tip Material Fiber