Lumapro
Miniature Lamp, H7-55, T3 1/2, 12V
Mfr # H7 55W
Zoro # G2343381
$9.98
12% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/2
- Bulb Base Type PX26d
- Wattage Equivalency 55W INC
- Watts 55 W
Explore More Products
- LUMAPRO Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10 13-10PK
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 93-10PK
- LUMAPRO Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10 657-10PK
- LUMAPRO Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10 464-10PK
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 194G-10PK
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V 795
- LUMAPRO Miniature Lamp, 212-2, 10W, T3, 13.5V, PK10 212-2-10PK
- LUMAPRO Miniature Lamp, 36W, S11, 28V, PK10 312-10PK
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V H8 35W
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish S1954
- CURRENT Ge3.5W Wht S11 Int Bulb 93128996
- Lumapro Automotive Lighting