Dayton
BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L286
Zoro # G2343397
$36.77
10% off
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX80
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 83"
Explore More Products
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs 2L409
- DAYTON 3/B144 Banded V-Belt, 147-3/4" Outside Length, 2" Top Width, 3 Ribs 13V512
- DAYTON 4L920 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs 4L920
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs 3GWX9
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs 6L209
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G901
- DAYTON Cogged VBelt, AX93, 95in 816Y10
- DAYTON 5/B116 Banded V-Belt, 119-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W296
- DAYTON Vbelt, 8V2000, 200" L, 1" W 816XZ9
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 B45/5L480
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.32 in Top Width, 2 Ribs 2/BX72
- Dayton V-Belts