Anvil
Malleable Iron Reducing Tee Class 150
Mfr # 0310037601
Zoro # G2344553
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free 810030007
- ANVIL Hex Bushing, Cast Iron, 1 1/2 x 3/4 in 0318907482
- ANVIL 2" x 1-1/2" Malleable Iron Reducer Coupling 0310089008
- ANVIL Malleable Iron Square Head Plug Class 125 0318902400
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361331903
- ANVIL Tee, Forged Steel, 1 1/2 in, Class 2000 0361025406
- ANVIL 8700140554 .75 x 30 in. Black Steel Pipe Nipple 785659
- ANVIL Tee, Forged Steel, 2 in Pipe Size, Socket 0362610503
- ANVIL 1-1/4" x 1" x 1/2" Malleable Iron Reducing Tee 0310043807
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNW7
- ZORO SELECT Black Nipple, Welded, 1/8x6 793MR2
- Anvil Black Pipe Fittings