Wilton
Magnetic Jaw Cap, 5 In, Rubber, PK2
Mfr # R5
Zoro # G2346556
$66.39
17% off
$54.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 5 in
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
- Type Rubber Face
Explore More Products
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 A-4.5
- WILTON Magnetic Jaw Cap, 5 1/2, Prism, PK2 P-5.5
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 A6
- WILTON Magnetic Jaw Cap, 4 1/2, Prism, PK2 P-4.5
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 A-6.5
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 R-5.5
- WILTON 79B, Magnetic Maple Jaw Inserts, 4In. X 63143
- WILTON Magnetic Jaw Cap, 5 in, Fiber Cover, PK2 F5
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 10D766
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 P4
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 10D765
- Wilton Magnetic Jaw Caps