Ridgid
Bulb Auger, 7/8 In. W, Steel
Mfr # T-203
Zoro # G2346574
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/8 in W
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
- Includes Female Coupling
- size 7/8" W
Explore More Products
- RIDGID Drain Cleaning Attachment 66568
- RIDGID Chain Knocker, 10 in Overall L, Steel K9-102
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel T-250
- RIDGID Spiral Saw Tooth Cutter, 4 In. W, Steel T-50-2
- RIDGID Spear With Rivet, #1 89770
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. C-75
- RIDGID Drain Cleaning Attachment 66618
- RIDGID RIDGID K6200 WInner Core Cables, 285RPM, 410HP, 56AMPS, AC, 100'L x 58W Cable 95732
- RIDGID Pipe Inspection Monitor L CS6X VERSA
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. C-21
- ROLOFF MANUFACTURING Roloff DB-903 Roloff External Auger Base DB-903
- Ridgid Drain Cleaning Accessories