Rubbermaid Commercial
20 gal Square Trash Can, Stainless Steel, 18 1/4 in Dia, None, Stainless Steel, Rigid Plastic
Mfr # FGSC18SSPL
Zoro # G2346985
Free Shipping & Returns
$901.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 20 gal
- Container Shape Square
- Color Stainless Steel
- Material Stainless Steel, Rigid Plastic
- Height 30 in
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, None, Plastic FG397001SBLE
- RUBBERMAID COMMERCIAL 12 gal Semicircular Half Round Metallic Waste Receptacle, Silver, Steel RCPSH12EPLSM
- RUBBERMAID COMMERCIAL 500 lbs Rectangular Trash Can, Black, Top Door, Plastic FG461400BLA
- RUBBERMAID COMMERCIAL 50 gal Trash Can, Green 1829411
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Waste Receptacles, Gray, Open Top, Plastic 2131929
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray RCP354060GY
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray FG263200GRAY
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene 1883460
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebaskets, Black, Plastic RCP295500BKCT
- MUTT MITT Waste Can with Lid, Green 2800
- ALPINE INDUSTRIES All-Weather Outdoor Trash Kays, PK6 ALP471-40-KEY-6pk
- Rubbermaid Commercial Trash Cans