Funnel King
Polyethylene, 1 pt., 6", 5", 1/2", Red
Mfr # 32091
Zoro # G2348202
$3.59
39% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 1 pt
- Height 6 1/8 in
- Length 6 1/8 in
- Spout Outside Dia. 1/2 in
Explore More Products
- FUNNEL KING Polyethylene, 1-1/2 qt., 14", 6", 1", Green 32140
- FUNNEL KING Polypropylene, 12 oz., 6", 11", 13/16" 32855
- FUNNEL KING Pouring Spout, 7/8" dia. 32257-7
- FUNNEL KING Measuring Container, 4 qt. Capacity 94494
- FUNNEL KING Funnel, 32 oz., 3/4" dia. Spout 32135
- FUNNEL KING Spout Funnel with Screen, 192 fl oz Fluid Capacity, 8 1/4 in Overall Dia, Polyethylene, Red 32006
- FUNNEL KING Double Capped Funnel, Dark Red, 14 1/4 in 32145
- FUNNEL KING All Purpose Hand Tool, Reatil Pkg 32300
- FUNNEL KING Vinyl 0.250 Male Quick Discon, 100 pieces 32800
- ASSENMACHER SPECIALTY TOOLS OIL FUNNEL HARLEY DAVIDSON 99.07 AHOFHD419
- ZEELINE 55 gal Polyethylene Drum Funnel 772
- Funnel King Funnels & Accessories