Westward
Straight Flute Hand Tap , M8-1.25 , Taper , 4 Flutes, Metric Coarse
Mfr # 2LWP8
Zoro # G2348376
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type Metric Coarse
- Shank Dia. 8.10mm
Explore More Products
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes 2LWL3
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWP7
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LWP6
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LXE8
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes 2LXP7
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWG5
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH7
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LWR5
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWT4
- IRWIN Straight Flute Hand Tap , 3/4"-16 , Plug , 4 Flutes, UNC 1460
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1604707
- Westward Taps