- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Supply Ventilator, 60 In, 208-230/460 V
Dayton
Supply Ventilator, 60 In, 208-230/460 V
Mfr # 7AE56
Zoro # G2348936
Free Shipping & Returns
$9,415.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 60 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 15 hp
- Base Size - Roof Ventilators 66 1/2 in x 66 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AE56
-
Zoro #
G2348936
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 60 in |
Base Size - Roof Ventilators | 66 1/2 in x 66 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 100 in |
Base Square Size - Roof Ventilators | 66-1/2" x 66-1/2" |
Dimension A | 66 1/2 in |
Dimension E | 26 1/2 in |
Dimension F (In.) | 12 |
Bearing Size (In.) | 1 3/4 in |
Dimension A (In.) | 66-1/2 |
Dimension D (In.) | 42-1/2 |
Dimension F | 12 in |
Height (In.) | 42-1/2 |
Dimension E (In.) | 26-1/2 |
Propeller Dia. (In.) | 60 |
Dimension B (In.) | 100 |
Dimension D | 42 1/2 in |
Shaft Dia. (In.) | 1 3/4 in |
Dimension C (In.) | 108 |
Dimension C | 108 in |
Width (In.) | 100 |
Max. Depth (In.) | 108 in |
Dimension B | 100 in |
Housing Length | 66.5 in |
Hood Width | 100 in |
Overall Length | 108 in |
Propeller Shaft Diameter | 1 3/4 in |
Damper Size | 60 x 60 in |
Base Width | 66 1/2 in |
Blade Diameter | 60 in |
Base Height | 26 1/2 in |
Base Length | 66 1/2 in |
Overall Height | 42 1/2 in |
Base Diameter | Not Applicable |
Overall Width | 100 in |
Base Dimension | 66 1/2 in Square |
Hood Length | 108 in |
Housing Width | 66.5 in |
Hood Height | 25 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 208-230V AC/460V AC |
Motor HP - Roof Ventilators | 15 hp |
Motor Enclosure | Open Dripproof |
Motor HP | 15 |
Type | Axial Belt Drive Downblast |
Number of Blades | 6 |
Includes | Drive Package, Hood |
Max. BHP | 17.25 hp |
CFM @ 0.250-In. SP | 40,284 cfm |
Mounting Position | Horizontal |
Full Load Amps | 38.8-35.1/17.5 |
Recommended Gravity Backdraft Damper Item No. | 6WRK9 |
Style - Roof Ventilators | Hooded |
CFM @ 0.125-In. SP | 42,094 cfm |
Max. Ambient Temp. (F) | 104 Degrees F |
Motor Type | 3-Phase |
Fan RPM | 699 |
Motor RPM | 1,760 RPM |
Assembled/Unassembled | Unassembled |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV87 |
Phase | 3 |
Frame Material | Galvanized Steel |
CFM @ 0.375-In. SP | 38,499 cfm |
Bearing Type | Regreasable Cast Pillow Block |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Voltage | 208-230/460 |
Item | Axial Downblast Roof Supply Fan |
Propeller Material | Cast Aluminum |
CFM @ 0.000-In. SP | 43,906 cfm |
Hz | 60 Hz |
Current | 40.2-36.4/18.2 A |
Assembly | Unassembled |
Safety Features | Birdscreen |
Supply Airflow @ 0.000 in SP | 43,906 cfm |
Mounting Orientation | Horizontal |
Motor Speed | 1,760 RPM |
Airflow @ 0.000 in SP - Range | More than 15,000 cfm |
Speed Controllable | No |
Drive Type | Belt Drive |
For High-Static Pressure Applications | No |
Mount Type | Roof Curb |
For Air Type | Clean Air |
Brake Horsepower | 17 1/4 hp |
Airflow @ 0.000 in SP | 43,906 cfm |
Number of Speeds | 1 |
Nameplate Voltage | 208/230/460V AC |
Standards | AMCA Sound and Air, UL/cUL 705 |
Housing Material | Steel |
Motor Enclosure Design | Open Dripproof (ODP) |
Maximum Inlet Air Temperature | 104 Degrees F |
High-Efficiency Motor | No |
Base Shape | Square |
Maximum Fan Speed | 699 RPM |
Supply Airflow @ 0.000 in SP - Range | More than 15,000 cfm |
Material | Aluminum Blade with Steel Housing |
Housing Finish | Galvanized |
Sound Level | 74 sones @ 0.000 in SP and 5 ft |
Motor Horsepower | 15 hp |
Compatible Curb Manufacturer Part Number | 3AZJ8 |
Exhaust Airflow @ 0.375 in SP | 38,499 cfm |
Maximum Static Pressure | 5/8 in wc |
Blade Material | Aluminum |
Includes Motor | Yes |
Exhaust Airflow @ 0.000 in SP | 43,906 cfm |
Motor Efficiency | Standard-Efficiency Motor |
Features | Strong and Weathertight Hood |
Exhaust Airflow @ 0.125 in SP | 42,094 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Exhaust Airflow @ 0.250 in SP | 40,284 cfm |
Frequency | 60 Hz |
Hood Type | Hinged Hood |
Includes Drive Package | Yes |
Application | Factories, Large Facilities, Warehouses |
Resistance Properties | Weather Resistant |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 43,906 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 5/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 15 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 43,906 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH42
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH63
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF48
- DAYTON Supply Ventilator, 60 In, 208-230/460 V 7AE50
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V 7CK32
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CH17
- DAYTON Supply Ventilator, 20 In, 200-230/460 V 7AE36
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE43
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH18
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V 7AE05
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CF67
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators