- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Allis Chalmers Orange, Gloss, 15 oz
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Allis Chalmers Orange, Gloss, 15 oz (Discontinued)
Mfr # 209716
Zoro # G2349611
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Oranges
- Color Allis Chalmers Orange
- Paint and Primer Finish Gloss
- Net Weight 15 oz
- Brand Rust-Oleum
- MFR #209716
- Zoro #G2349611
- UPC #020066124953
- Country of OriginUnited States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Oranges |
Color | Allis Chalmers Orange |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz |
Coverage | 10 to 20 sq ft |
Dry Time | 1 to 2 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Steel |
Dry Time Tack Free | 10 to 20 min. |
Application Temperature | 50 Degrees to 100 Degrees F |
Resin Type | Acrylic Enamel |
Exposure Conditions | Interior/Exterior |
Standards | VOC and MIR Compliant |
Spray Paints Item | Rust Preventative Spray Paint |
Paint Sub-Brand | High Performance |
Dry Time Recoat | 1 to 24 hr. |
Application Method | Spray |
Heat Resistant | Yes |
Minimum Application Temperature | 50 Degrees F |
Container Type | Aerosol Can |
Sheen | High-Gloss |
Use Location | Exterior |
Shelf Life | 5 yr |
Spray Paint Durability | Premium Spray Paints |
Maximum Application Temperature | 100 Degrees F |
Compatible Surface Material | Steel |
Series Number | V2100 |
Resistance Properties | Chip-Resistant, Crack-Resistant, Peel-Resistant |
Opacity | 80 % |
Coating Application | Rust Preventative Spray Paint |
VOC Compliant | Yes |
Dry Time to Recoat | Within 1 hr or After 24 hr |
Coverage Area | 20 sq ft |
Maximum Dry Film Thickness | 2 mil |
Maximum Temperature Resistance | 200 Degrees F |
Sub Brand | High Performance |
Finish Texture | Smooth |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Orange, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Allis Chalmers Orange, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA