Hubbell Wiring Device-Kellems

Cord Connector, 1/2 in., 45, Blue


$13.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Male/Female Male
  • Style - Connector 45 Degrees
  • Hub Size 1/2 in MNPT
  • Cord Dia. Range 0.38 in to 0.50 in
  • Material Steel
See all product information