Ken Forging
Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # N2023-6
Zoro # G2349977
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 3/4 in
- Material Steel
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized N2025-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Galvanized N2034-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized N2030-6
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-1/4 in Shank, 1 in ID, Steel, Plain K2023-BLANK
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized N2003-3
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2 in Shank, 7/8 in ID, Steel, Plain K2022-2-SS
- KEN FORGING Eye Bolt 1/4"-20, 2 in Shank, 1/2 in ID, Carbon Steel, Galvanized N2001-2*
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, Stainless Steel, Plain N2007-SS-12
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1 in ID, Steel, Plain K2003-3-BLANK
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 1-3/4 in Shank, 3/16 in ID, Steel, black oxide 42930
- KEN FORGING Machinery Eye Bolt With Shoulder, M30-3.50, 76 mm Shank, 55 mm ID, Steel, Plain M30
- Ken Forging Eye Bolts