Westward
Accessory Kit, 7 Pc, 3000 PSI
Mfr # 1ZTC9
Zoro # G2350065
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessory Kits
- For Use With Hand Operated Grease Guns Only that Are Fitted with Jaw Type Coupler
- Max. Pressure 3,000 psi
- Includes (2) Adaptor Rings, Angled Lube Adaptor, Grease Injector Needle, Narrow Needle Nose, Pouch, Quick Connect Hose, Quick Connect Seal Off, Recessed Lube Adaptor, Right Angled Coupler
- Features Pouch For Storing Accessories
Replacement Parts
Explore More Products
- WESTWARD Grease Gun Hose, 18 In. 15F205
- WESTWARD Grease Gun Coupler, Steel, Zerk 45FG44
- WESTWARD 12 In. Grease Hose, HD 13X052
- WESTWARD Grease Fitting Unblocker 3APF6
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings 3APG5
- WESTWARD 1-1/2 In Needle Nozzle 13X060
- WESTWARD Grease Fitting Washer, 1/4 In., Gold, PK25 44C506
- WESTWARD Grease Fitting Washer, 1/4 In, Silver, PK25 44C510
- WESTWARD Clear Tube Grease Gun Barrel, Black Ends 44C481
- AMERICAN FORGE & FOUNDRY Right-Angle Grease Coupler with Polyurethane Seal 8034
- PROTECTIONPRO Grease Fitting Adapter Set PR1101098
- Westward Grease Gun Accessories