Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-10-20
Zoro # G2350424
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Explore More Products
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-1-12
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-3813-24
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-28
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-DC4513-24
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W ESR-DC4513-20
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-16
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-DC4513-18
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-3813-14
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-10-28
- HARDWARE RESOURCES 16" (400mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack 5040
- FULTERER 28 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK FL.FR5400.L.28
- Lamp Drawer Slides