Cantex
Plaster Ring, 1-Gang, 1/2 in. Riser, PVC
Mfr # EZ03SXAR
Zoro # G2350467
$2.03
16% off
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PVC Boxes
- Material PVC
- Color Light Blue
- Sub-Category Mounting Accessories
- Cover Type 1/2" Riser
Explore More Products
- CANTEX Divider Plate Low Voltge EZLVD-SW
- CANTEX BOX PVC 2GANG FSE 3/4"" 5133381U
- CANTEX BOX PVC 2GANG FSC 3/4"" 5133371U
- CANTEX Plaster Ring, 2-Gang, 1/2 in. Riser, PVC EZ06DXAR
- CANTEX BOX PVC 1GANG 1/2"" FSS 5133540U
- CANTEX BOX OUTLET PVC FSC 1"" 5133465U
- CANTEX BOX OUTLET PVC FSE 1"" 5133365U
- WIEGMANN Back Panel, 5.38" L, 0.625" W HW-MP606FGWW
- RITTAL Fine Filter Mat, 6.81in.Lx0.47in.W, SF, PK5 3181100
- RACO Mud Ring, 2 Device, Raised 1", 4-11/16" 819
- NVENT CADDY Electrical Box Bracket, 2-1/2 or 3-5/8 in TEB23
- Cantex Electrical Box Hardware