Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Oil Filter Element, Full-Flow (Discontinued)
Mfr # PT269
Zoro # G2350489
This Product is Discontinued
Key Features
- For Use With Deutz, Hyster Equipment
- Filter Design Spin-On
- Length 4 5/8 in
- Outside Dia. 3 5/16 in
- Micron Rating 20