Baldwin Filters
Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In
Mfr # PT108-HD
Zoro # G2350577
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2"
- Micron Rating 18 micron
- Fluid Type - Automotive Filters Oil/Hydraulic
- Filter Design Spin-On
- Width 2-29/32"
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In BT8850-MPG
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In BT8919
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In BT9346-MPG
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In BT9558-MPG
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 10-1/4 In PT9290-MPG
- BALDWIN FILTERS Hydraulic Filter, 3-9/32 x 4-9/16 In PT691
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 8-5/8 In PT439
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In BT8421-MPG
- BALDWIN FILTERS Hydraulic Filter, 2 in. O.D. PT9484-MPG
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In PT9237
- MAIN FILTER FILTREC A152G03 Replacement/Interchange Spin-On Filter MF0058073
- Baldwin Filters Automotive Hydraulic Filters