Baldwin Filters
Hydraulic/Transmission Filter, 3-31/32 In
Mfr # PT48
Zoro # G2350665
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Length 3 31/32 in
- Micron Rating 20
- Description/Special Features Hydraulic or Transmission Element with Bail Handle
- Height 3 31/32 in
Explore More Products
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1313 OB1313
- BALDWIN FILTERS Paper Insert, 15 5/32 In L BC7186 KIT
- BALDWIN FILTERS Mounting Band, AB3349 AB3349
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 G247
- BALDWIN FILTERS Foam Wrap, PA3958 PA3958
- BALDWIN FILTERS Foam Blanket, For 4RGD5 PA3901 FOAM
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G354 G354
- BALDWIN FILTERS Power Steering Filter, 3-17/32 x 2-1/2 In P186
- BALDWIN FILTERS Buna N O-Ring Post Seal, Seal, ES1049 ES1049
- LIQUI MOLY Pro-Line Diesel Particulate Filter Purge, 0.5 Liter, 20112 20112
- PRIMEFIT 0-200 PSI Glycerine Filled Pressure Gauge (Bottom Mount) PGF200B14
- Baldwin Filters Filter Accessories