Irwin
Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel
Mfr # 6R
Zoro # G2350853
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/8 in
- Throat Depth 1 1/2 in
- Overall Length 6"
- Size 2-1/8"
- Material Steel
Explore More Products
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" 22
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. 45619
- IRWIN Clamp, Handi, 4 In 59400CD
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 275
- IRWIN Locking C-Clamp, w/Swivel Pads 4" 165
- IRWIN Locking C-Clamp, w/Regular TIp, 11" 19
- IRWIN Vise-Grip® 1 in. Metal Spring Clamp 222601
- IRWIN 8IN Mechanics Vise T8 8ZR
- IRWIN Vise-Grip® 2 in. Metal Spring Clamp 222702
- IRWIN QUICKCHANGE BAR CLAMP 6"" 1964717
- IRWIN MEDIUM DTY BAR CLAMP 18"" 223118
- Irwin Clamps