Zoro Select
O-Ring, Dash 011, Viton, 0.07 In., PK100
Mfr # 1CTB3
Zoro # G2351063
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 109FB7
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 279.5mm ID ZUSAH8.4X279.5
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 U38875.012.0300
- ZORO SELECT O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10 U38805.018.0081
- ZORO SELECT O-Ring, Buna N, Dash 432, 5-3/8, 5.900 U38805.025.2300
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 96mm ID, PK5 ZUSAH3.5X96
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 8mm ID, PK50 ZUSAVB75M1X8
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 025, PK10 ZUSAH70LUB025
- ZORO SELECT Buna-N O-Ring, 2mm Wide 14mm ID, PK100 ZUSAH2X14
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 M38801.020.0200
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack ORVT90.216X250
- Zoro Select Individual & Bulk O-Rings