Morse
Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series
Mfr # ZWEG083C1014MAT-11' 6
Zoro # G2351151
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C1014MAT-11' 3
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C1014MAT-11' 0
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC1014MAT-13' 0
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR06-7'9-1/2
- MORSE Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-11' 5
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Flex Back Series ZHEFR14-11'6
- MORSE - 7' 9" x 3/4" x 0.035 Bimetal M42 8/12 Band Saw Blade 4254810930BX1
- MORSE - 19' 6" x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8054032340BX1
- MORSE Band Saw Blade, 23 ft. 11 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 23'11" ZWEQ063C34MAVPR
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 346022
- LENOX Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.375"W, 6 TPI, .025" Thick 5325FLC3895
- Morse Band Saw Blades