Zoro Select
Socket Set Screw, Cup, 6-32x3/8, PK5
Mfr # MS51021-25
Zoro # G2351273
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Drive Type Hex
- Drive Size 1/16 in
- Point type Cup
Explore More Products
- ZORO SELECT Set Screw, Alloy Steel, PK100 M07850.080.0008
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 U51260.031.0050
- ZORO SELECT Socket Set Screw, Oval, 8-32x3/16, PK100 U07845.016.0018
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 M51240.040.0020
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx35mm, PK5 SS6X12035-005P1
- ZORO SELECT Set Screw, M12 x 1.75mm, 30mm L, PK50 M51240.120.0030
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/2, PK10 U01080.050.0250
- ZORO SELECT Set Screw, M6 x 1mm, 50mm L, PK100 M07840.060.0050
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 50mm, PK50 M07800.100.0050
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 U07890.025.0037
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 U51260.031.0075
- Zoro Select Set Screws