Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK
Mfr # SH-31ST ZD
Zoro # G2351684
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.025 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK SH-43ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK SH-40ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK SH-34ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK SH-287ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK SH-200ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK SH-125ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.688 in Shaft Dia SH-068
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.375 in Shaft Dia SHR-137
- ROTOR CLIP External Push-On Retaining Ring, Spring Steel 6 mm Shaft Dia, 100 PK DTX-6ST Z3X
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK SH-50SS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 75 mm Shaft Dia DSH-75ST PA
- Rotor Clip External Retaining Rings