- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 4mm, 280mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 4mm, 280mm (Discontinued)
Mfr # 3MPS-04M-10
Zoro # G2352725
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 2.5 mm
- Outside Dia. 4 mm
- Wall Thickness 0.75 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3MPS-04M-10
-
Zoro #
G2352725
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2.5 mm |
Outside Dia. | 4 mm |
Tube Length | 280 mm |
Tube C PEX Copper Tube Size | Not Applicable |
Overall Tubing Length | 32 cm |
Tubing Length | 32 cm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 0.75 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear Blue, Light Blue |
Standards | NSF Approved |
Tolerance | +/-0.004 in |
Vacuum Rating | 28 in Hg |
Type | Bonded, Spiral |
Temp. Range | -68 Degrees to 140 Degrees F |
Item | Tubing |
Burst Pressure | 420 psi |
Tubing Material | Polyurethane |
Number of Tubes | 3 |
Tradename Material | Surethane |
Bonding | Bonded Spiral |
System of Measurement | Metric |
Material Trade Name | Surethane |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Gas, Liquid, Oil |
Features | Multiple-Bore Bonded Spiral |
Vacuum Rated | Vacuum Rated |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Hardness | Shore A 98 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Vacuum Pressure | 28 in Hg |
Tube Form | Coil |
Industry Application | OEM |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Maximum Operating Pressure | 200 psi @ 75 Degrees F |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 32 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant