Dayton
CX115 Cogged V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GXD1
Zoro # G2353486
$82.02
10% off
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX115
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Explore More Products
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs 5L770
- DAYTON CX133 Cogged V-Belt, 137" Outside Length, 7/8" Top Width, 1 Ribs 3GXD3
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs 6L272
- DAYTON 2L240 Cogged V-Belt, 24" Outside Length, 1/4" Top Width, 1 Ribs 13V781
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs 6L212
- DAYTON 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs 2L413
- DAYTON 6/C100 Banded V-Belt, 104-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X740
- DAYTON 2/5V2240 Banded V-Belt, 224-3/4" Outside Length, 1-1/4" Top Width, 2 Ribs 13F930
- DAYTON 6/5V500 Banded V-Belt, 50-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs 13G045
- D&D 25 1/2" Outside Length, 1/2" Top Width, 1 Ribs A23.5/4L255
- DAYTON A92 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs 6A152
- Dayton V-Belts