- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Triangle Turning Inserts
- /
- Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (Discontinued)
Mfr # TNMG332ESU-AC630M
Zoro # G2354506
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
TNMG332ESU-AC630M
-
Zoro #
G2354506
- Country of Origin Japan
- Category Triangle Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 0.0312 in |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.150 |
Through Hole Inside Dia. | 0.15 in |
Details
Item | Triangle Turning Insert |
Insert Shape | Triangle |
Insert Style | TNMG |
Inscribed Circle | 3/8 in |
Chip-Breaker | Yes |
Grade | AC630M |
Workpiece Compatibility | Cast Iron (K), Stainless (M) |
Insert Material | Carbide |
Insert Application | Finishing |
For Use With | MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars |
Mounting Style | Clamp |
ANSI Number | TNMG332ESU-AC630M |
Steel (P) Compatibility | No |
Cutting Direction | Neutral |
Cast Iron (K) Compatibility | Yes |
Relief Angle | 0 Degrees |
Rake | 13 Degrees |
Super Alloy (S) Compatibility | No |
ISO Number | TNMG160408NSU |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Hardened (H) Compatibility | No |
No. of Edges | 6 |
Stainless (M) Compatibility | Yes |
Insert Thickness | 0.1875" |
Non Ferrous (N) Compatibility | No |
Chip-Breaker Style | Double Sided |
ANSI Code | TNMG332ESU |
Material - Machining | Carbide |
Coating Process | CVD |
Manufacturer Grade | AC630M |
Chip-Breaker Code | ESU |
Finish - Machining | Al203+TiCN |
Included Angle | 60 Degrees |
Primary Material Application | Stainless Steel, Steel |
Thickness | 0.1875 in |
Cutting Application | Turning |
Insert Holding Type | Straight Hole |
Shape | Triangle |
Primary Material Application ISO Code | M, P |
Clearance Angle | 0 Degrees |
Measurement System | Fractional Inch |
Material | Carbide |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN