Air Systems Intl
Elbow, Orange
Mfr # SV-90
Zoro # G2354712
Free Shipping & Returns
$92.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in SV-189 Saddle Vent
- Length 14 in
- Width 8 in
- Color Orange
- Construction Polyethylene
Explore More Products
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC CVF15CANEX
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow SVH-6
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 3.6A SVF-8ACUP
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct CVFCAN1225
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A SVF-8AC
- AIR SYSTEMS INTL Conductive Ventilation Kit, 25 ft., Black SVH-CND825
- AIR SYSTEMS INTL Confined Space Heater, 240V, 23900 BtuH SVF-7KW-8
- AIR SYSTEMS INTL Conductive Air Duct, 12 in. dia., 15 ft. L SVHCND1215
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct CVF12CAN15
- MARADYNE Ventilation/Defrost Fan, 48V, 2-Speed 3200-48V
- ALLEGRO INDUSTRIES Conf. Sp Fan Kit, Axial, 1/3 HP 9520-33M
- Air Systems Intl Confined Space Fans and Blowers