Mi-T-M
Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer
Mfr # GH-3004-0M10
Zoro # G2354755
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,020.99
Key Features
- Height 41 in
- Volts/Phase 230/1
- Width 28 in
- Plug Type 6-50P
- Net Weight 607 lb
Replacement Parts
Explore More Products
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer GC-2004-SME1
- MI-T-M Cold Water Diesel Pressure Washer, 3000 CW-3004-0MKD
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer GC-3004-0ME3
- MI-T-M Pressure Washer, 40 in L, 22 1/2 in W GA-4200-0DAM
- MI-T-M Cold Water Gas Pressure Washer, 5 GPM, G CWC-5005-4MGH
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer GC-3000-0MMB
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer JP-1502-4ME1
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Electric Pressure Washer HSE-3504-0M30
- MI-T-M Cold Water Gas Pressure Washer, 3000 psi CW-3004-4MGH
- GENERAC Residential 3100PSI E- Start Power Washer 50-State/CSA 8894
- KOBLENZ Pressure Washer (2600psi) HL-450
- Mi-T-M Pressure Washers