Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Heating & Cooling
/
Air Conditioners
/
Ductless AC Installation Accessories
/
Drain Line Adapter, 5-1/4 In. W
Shop All Ductless AC Installation Accessories
Shop Alternate Products
This Product is Discontinued
Diversitech
Drain Line Adapter, 5-1/4 In. W (Discontinued)
Mfr #
230-DLF16
Zoro #
G2354877
This Product is Discontinued
Shop for all Ductless AC Installation Accessories
Key Features
Color
Yellow
Length
6"
Width
5-1/4"
Height
1"
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Drain Line Adapter, 5-1/4 In. W
$9.00
Product Information
Brand
Diversitech
MFR #
230-DLF16
Zoro #
G2354877
Country of Origin
Belgium
Category
Ductless AC Installation Accessories
Dimensions
Length
6"
Width
5-1/4"
Height
1"
Details
Color
Yellow
Item
Drain Line Adapter
Description
Drain Line Adapter, Length 6 In., Width 5-1/4 In., Height 1 In., Color Yellow
From the Manufacturer
Reviews
Explore More Products
Diversitech Ductless AC Installation Accessories