Shop Alternate Products
This Product is Discontinued
Dayton
Arbor Spacer, 1/2 ID, 0.118-0.236 In T, PK6 (Discontinued)
Mfr # 1LNE5
Zoro # G2354956
This Product is Discontinued
Key Features
- Round Shim Type Arbor Spacer Assortment
- Keyway Width 2.437"
- Temper Full Hard
- Grade Not Rated
- Outside Dia. 2.437"