Dayton
General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame
Mfr # 1EJR3BG
Zoro # G2355035
$365.97
6% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56
Explore More Products
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame A750-8TVE
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame 6K714
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame 5K043
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame 4WNZ5
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM 1YAZ3
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame 35Z918
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM 1YBA4BG
- DAYTON Aeration Fan Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame 4K056BG
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/2 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame 1EJR4BG
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM 048S17T365
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM 6K881
- Dayton AC Farm Duty Motors