Zoro Select
Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25
Mfr # 2PZK1
Zoro # G2355071
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Carbon, 5/8-18x6 15/16 2UHG6
- ZORO SELECT Taper Pin, Steel, 20 x 60mm M39012.200.0060
- ZORO SELECT Taper Pin, #3, PK50 WWG-TP069
- ZORO SELECT Taper Pin, Steel, 10 x 80mm M39012.100.0080
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 U39000.219.0200
- ZORO SELECT Taper Pin, 7 x 70mm, PK25 M39000.070.0070
- ZORO SELECT Taper Pin, Std, 18-8, #3x 3 In L, PK5 2PZR5
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 4 U51560.409.0400
- ZORO SELECT Taper Pin, 5 x 60mm, PK25 M39000.050.0060
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 U39000.409.0150
- ZORO SELECT Taper Pin, Steel, 10 x 100mm M39011.100.0100
- Zoro Select Taper Pins