Ams
Cap Insert, Dia 1 In, Stainless Steel
Mfr # 422.16
Zoro # G2355118
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
- Dia. (In.) 1 in
- Accessory Type End Cap Insert
Explore More Products
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In 404.50
- AMS Liner, Dia 3 In, Length 12 In, Plastic 422.02
- AMS End Cap, 1-1/2 In, Plastic, PK50 418.08
- AMS Cup and Cap, Dia 2 In, Length 4 In, 5/8 In 404.09
- AMS End Cap, 1 In, Plastic, PK50 425.18
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS 428.11
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In, SS 404.67
- AMS Split Core Sampler, Core and Auger Tips 355.61
- AMS Liner, Dia 2 In, Length 8 In, Aluminum 405.45
- OAKFIELD Oakfield 3'L Soil Sample Kit 3KHF9
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep MODEL LS
- Ams Soil Testing