Ams
Liner, Dia 2 In, Length 3 In, Aluminum
Mfr # 404.13
Zoro # G2355145
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Length (In.) 3 in
- Dia. (In.) 2 in
- Manufacturers Warranty Length 1 yr
- Accessory Type Cup Liner
Explore More Products
- AMS End Cap, 1-1/2 In, Plastic, PK50 418.08
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In 404.04
- AMS Cup and Cap, Dia 2 In, Length 4 In, 5/8 In 404.09
- AMS SOIL EJECTOR 33 INCH AMS 402.02
- AMS Liner, Dia 2 In, Length 1 In, Brass 404.22
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In 404.45
- AMS MULTI-STAGE SLUDGE CORE TIP 403.19
- AMS Liner, Dia 3 In, Length 10 In, Aluminum 405.71
- AMS Split Core Sampler, Auger Tip, 1 3/8x 12In 355.21
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS 428.11
- AMS Liner, Dia 3 In, Length 3 In, Aluminum 405.67
- Ams Soil Core Sampling Accessories