- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 1/2 in, CNMG, 3/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 1/2 in, CNMG, 3/64 in, Carbide (Discontinued)
Mfr # CNMG433ESU-AC630M
Zoro # G2355355
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
CNMG433ESU-AC630M
-
Zoro #
G2355355
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0472" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CNMG |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
Grade | AC630M |
Workpiece Compatibility | Cast Iron (K), Stainless (M) |
Insert Material | Carbide |
Insert Application | Finishing |
Stainless (M) Compatibility | Yes |
No. of Edges | 4 |
ANSI Number | CNMG433ESU-AC630M |
Non Ferrous (N) Compatibility | No |
Rake | 8 Degrees |
Steel (P) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Super Alloy (S) Compatibility | No |
Insert Thickness | 0.1875" |
ISO Number | CNMG120412NSU |
Hardened (H) Compatibility | No |
Mounting Style | Clamp |
Coating | Super FF TiCN/Al2O3/TiN CVD |
For Use With | DCLN, MCLN, Toolholders, A-MCLN Boring Bars |
Cutting Direction | Neutral |
Relief Angle | 0 Degrees |
Finish - Machining | Al203+TiCN |
ANSI Code | CNMG433ESU |
Insert Holding Type | Straight Hole |
Thickness | 3 |
Chip-Breaker Code | ESU |
Material - Machining | Carbide |
Coating Process | CVD |
Shape | Rhombic |
Number of Cutting Edges | 4 |
Chip-Breaker Style | Double |
Primary Material Application | Stainless Steel, Steel |
Included Angle | 80 Degrees |
Manufacturer Grade | AC630M |
Primary Material Application ISO Code | M, P |
Measurement System | Fractional Inch |
Clearance Angle | 0 Degrees |
Cutting Application | Turning |
Application | Finishing |
Style | CNMG |
Insert Code | CNMG433 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD